Check Availability
  • CHEMGLASS 

    100mL Ceramic Funnel, Buchner, Stem OD: 11.94m, Stem Length: 54.5mm

  • Item # 36A374
  • Mfr. Model # CG-1888-02
100mL Ceramic Funnel,  Buchner, Stem OD: 11.94m, Stem Length: 54.5mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 36A374
Mfr. Model # CG-1888-02
UNSPSC #41121809
Shipping Weight 0.45 lbs
Country of Origin India *
Item Funnel, Buchner
Laboratory Funnel Type Buchner
Labware Basic Material Ceramic
Stem OD - English 0.47"
Stem OD - Metric 11.94m
Labware Height - English 4.5496"
Labware Height - Metric 115.56mm
Labware Capacity - English 3.3814 oz.
Labware Capacity - Metric 100mL
Labware Body Material Porcelain
Funnel Material Porcelain
Funnel Max OD 65mm
Funnel Top ID 57.88mm
Labware Body Color White
Stem Length - English 2.1457"
Stem Length - Metric 54.5mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions