Check Availability
  • CHEMGLASS 

    1000mL Ceramic Funnel, Buchner, Table Top

  • Item # 36A382
  • Mfr. Model # CG-1889-01
1000mL Ceramic Funnel,  Buchner, Table Top
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 36A382
Mfr. Model # CG-1889-01
UNSPSC #41121809
Shipping Weight 2.5 lbs
Country of Origin India *
Item Funnel, Buchner, Table Top
Laboratory Funnel Type Buchner
Labware Basic Material Ceramic
Labware Height - English 4.1339"
Labware Height - Metric 105mm
Labware Capacity - English 33.814 oz.
Labware Capacity - Metric 1000mL
Labware Body Material Porcelain
Funnel Material Porcelain
Funnel Max OD 145mm
Funnel Top ID 14.5"
Labware Body Color White
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In