Check Availability
  • CHEMGLASS 

    1000mL / 33.81 oz. Glass Erlenmeyer Flask, Clear, Height: 245mm, 1 EA

  • Item # 21UC84
  • Mfr. Model # CG-1542-12
1000mL / 33.81 oz. Glass Erlenmeyer Flask, Clear, Height: 245mm, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 21UC84
Mfr. Model # CG-1542-12
UNSPSC #41121804
Shipping Weight 1.26 lbs
Country of Origin USA *
Item Erlenmeyer Flask
Flask Type Erlenmeyer
Labware Capacity - Metric 1000mL
Labware Capacity - English 33.81 oz.
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Neck Style Straight
Includes Closure No
Graduation Range 250 to 1000mL
Graduation Subdivisions 50mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware Height - English 8.28"
Labware Height - Metric 245mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.