Check Availability
  • CHEF REVIVAL 

    Short Sleeve Unisex Crew Jacket with Mandarin Collar, White, M

  • Item # 12W014
  • Mfr. Model # J105-M
Short Sleeve Unisex Crew Jacket with Mandarin Collar, White, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable for work and stylish enough for the front of the house. Each has a thermometer/pen pocket. Jacket has a drop shoulder design, short sleeves, come double-breasted with Mandarin collar, and are available in additional sizes.
Show More Close
 

Technical Specifications

Item # 12W014
Mfr. Model # J105-M
UNSPSC #53102704
Shipping Weight 0.7 lbs
Country of Origin El Salvador *
Item Unisex Crew Jacket
Style Short Sleeve
Fabric Poly-Cotton Blend
Collar Mandarin
Number of Pockets 1
Buttons (10) Clear Pearl
Size M
Color White
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms