Check Availability
  • CHEF REVIVAL 

    Long Sleeve Unisex Crew Jacket with Traditional Collar, White, 2X

  • Item # 12W011
  • Mfr. Model # J100-2X
Long Sleeve Unisex Crew Jacket with Traditional Collar, White, 2X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12W011
Mfr. Model # J100-2X
UNSPSC #53102704
Shipping Weight 0.95 lbs
Country of Origin El Salvador *
Item Unisex Crew Jacket
Style Long Sleeve
Fabric Poly-Cotton Blend
Collar Traditional
Number of Pockets 1
Buttons (8) Clear Pearl
Size 2X
Color White
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms