This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CHEF REVIVAL 

    Long Sleeve Unisex Crew Jacket with Mandarin Collar, Black, 5X

  • Item # 12V981
  • Mfr. Model # J061BK-5X
Long Sleeve Unisex Crew Jacket with Mandarin Collar, Black, 5X

Technical Specifications

Item # 12V981
Mfr. Model # J061BK-5X
UNSPSC #53102704
Shipping Weight 1.5 lbs
Country of Origin China *
Item Unisex Crew Jacket
Style Long Sleeve
Fabric Poly-Cotton Blend
Collar Mandarin
Number of Pockets 1
Buttons (8) Black Pearl
Size 5X
Color Black
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms