Check Availability
  • CHEF REVIVAL 

    Long Sleeve Unisex Crew Jacket with Traditional Collar, White, S

  • Item # 12V958
  • Mfr. Model # J049-S
Long Sleeve Unisex Crew Jacket with Traditional Collar, White, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable for work and stylish enough for the front of the house. Each has a thermometer/pen pocket. Jacket has a drop shoulder design, long sleeves, come double-breasted with Mandarin collar, and are available in additional sizes.
Show More Close
 

Technical Specifications

Item # 12V958
Mfr. Model # J049-S
UNSPSC #53102704
Shipping Weight 0.95 lbs
Country of Origin El Salvador *
Item Unisex Crew Jacket
Style Long Sleeve
Fabric Poly-Cotton Blend
Collar Traditional
Number of Pockets 1
Buttons (8) Clear Pearl
Size S
Color White
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms