This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CHEF REVIVAL 

    Long Sleeve Men's Chef Jacket with Traditional Collar, White, XL

  • Item # 12V923
  • Mfr. Model # J002-XL
Long Sleeve Men's Chef Jacket with Traditional Collar, White, XL

Product Details

Men's jacket is comfortable for work and stylish enough for the front of the house. Each has a thermometer/pen pocket. Poly/cotton blend is comfortable and wrinkle-resistant. Jacket has a drop shoulder design, long sleeves, a Mandarin collar, and are available in additional sizes.
Show More Close
 

Technical Specifications

Item # 12V923
Mfr. Model # J002-XL
UNSPSC #53102704
Shipping Weight 1.25 lbs
Country of Origin El Salvador *
Item Men's Chef Jacket
Style Long Sleeve
Fabric Poly-Cotton Blend
Collar Traditional
Number of Pockets 1
Buttons (8) Chef Logo
Size XL
Color White
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms