Check Availability
  • CHEF REVIVAL 

    Long Sleeve Men's Chef Jacket with Cross Collar, White, XL

  • Item # 12V896
  • Mfr. Model # J008-XL
Long Sleeve Men's Chef Jacket with Cross Collar, White, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Men's chef jacket is comfortable for work and stylish enough for the front of the house. Each has a thermometer/pen pocket. Made of blend fabric for improved stain release and comfort. Jacket has a drop shoulder design, long sleeves, black piping, and are available in additional sizes.
Show More Close
 

Technical Specifications

Item # 12V896
Mfr. Model # J008-XL
UNSPSC #53102704
Shipping Weight 2.0 lbs
Country of Origin El Salvador *
Item Men's Chef Jacket
Style Long Sleeve
Fabric Chef-tex(R) High Performance Poly-Cotton Blend
Collar Cross
Number of Pockets 1
Buttons (12) Cloth Covered
Size XL
Color White
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms