Check Availability
  • CHEF REVIVAL 

    34" Cargo Men's Chef Pants, Black, XL

  • Item # 12V942
  • Mfr. Model # P024BK-XL
34" Cargo Men's Chef Pants, Black, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Elastic waist with drawstring. 2 side pockets and 2 rear patch pockets. Pants are cool, wrinkle-resistant, lightweight, and durable. Include s zip-fly closure and 2 snap-down thigh-side pockets.
Show More Close
 

Technical Specifications

Item # 12V942
Mfr. Model # P024BK-XL
UNSPSC #53102704
Shipping Weight 1.33 lbs
Country of Origin El Salvador *
Item Men's Chef Pants
Style Cargo
Fabric Poly-Cotton Blend
Length 34"
Number of Pockets 6
Size XL
Color Black
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms