Check Availability
  • CHEF REVIVAL 

    33" Baggy Unisex Chef Pants, Black, M

  • Item # 12W033
  • Mfr. Model # P020BK-M
33" Baggy Unisex Chef Pants, Black, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Elastic waist with drawstring. 2 side pockets and 2 rear patch pockets. Pants are cool, wrinkle-resistant, lightweight, and have a relaxed fit.
Show More Close
 

Technical Specifications

Item # 12W033
Mfr. Model # P020BK-M
UNSPSC #53102704
Shipping Weight 2.0 lbs
Country of Origin El Salvador *
Item Unisex Chef Pants
Style Baggy
Fabric Poly-Cotton Blend
Length 33"
Number of Pockets 4
Size M
Color Black
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms