Check Availability
  • CHEF REVIVAL 

    32" Baggy Unisex Chef Pants, Black, S

  • Item # 12W032
  • Mfr. Model # P020BK-S
32" Baggy Unisex Chef Pants, Black, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Elastic waist with drawstring. 2 side pockets and 2 rear patch pockets. Pants are cool, wrinkle-resistant, lightweight, and have a relaxed fit.
Show More Close
 

Technical Specifications

Item # 12W032
Mfr. Model # P020BK-S
UNSPSC #53102704
Shipping Weight 2.0 lbs
Country of Origin El Salvador *
Item Unisex Chef Pants
Style Baggy
Fabric Poly-Cotton Blend
Length 32"
Number of Pockets 4
Size S
Color Black
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms