Check Availability
  • CHEF REVIVAL 

    30" Baggy Unisex Chef Pants, Black, XS

  • Item # 12W031
  • Mfr. Model # P020BK-XS
30" Baggy Unisex Chef Pants, Black, XS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Elastic waist with drawstring. 2 side pockets and 2 rear patch pockets. Pants are cool, wrinkle-resistant, lightweight, and have a relaxed fit.
Show More Close
 

Technical Specifications

Item # 12W031
Mfr. Model # P020BK-XS
UNSPSC #53102704
Shipping Weight 2.0 lbs
Country of Origin El Salvador *
Item Unisex Chef Pants
Style Baggy
Fabric Poly-Cotton Blend
Length 30"
Number of Pockets 4
Size XS
Color Black
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms