Check Availability
  • CHEF REVIVAL 

    3/4 Sleeve Unisex Crew Jacket with Mandarin Collar, Red, 3X

  • Item # 12W004
  • Mfr. Model # J134TM-3X
3/4 Sleeve Unisex Crew Jacket with Mandarin Collar, Red, 3X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12W004
Mfr. Model # J134TM-3X
UNSPSC #53102704
Shipping Weight 1.5 lbs
Country of Origin China *
Item Unisex Crew Jacket
Style 3/4 Sleeve
Fabric Poly-Cotton Blend
Collar Mandarin
Number of Pockets 1
Buttons (8) Black Flat Plastic
Size 3X
Color Red
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms