This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CHEF REVIVAL 

    3/4 Sleeve Unisex Crew Jacket with Mandarin Collar, Green, 4X

  • Item # 12V988
  • Mfr. Model # J134MT-4X
3/4 Sleeve Unisex Crew Jacket with Mandarin Collar, Green, 4X

Technical Specifications

Item # 12V988
Mfr. Model # J134MT-4X
UNSPSC #53102704
Shipping Weight 1.5 lbs
Country of Origin China *
Item Unisex Crew Jacket
Style 3/4 Sleeve
Fabric Poly-Cotton Blend
Collar Mandarin
Number of Pockets 1
Buttons (8) Black Flat Plastic
Size 4X
Color Green
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms