Check Availability
  • CHEF REVIVAL 

    3/4 Sleeve Unisex Crew Jacket with Mandarin Collar, Green, M

  • Item # 12V983
  • Mfr. Model # J134MT-M
3/4 Sleeve Unisex Crew Jacket with Mandarin Collar, Green, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable for work and stylish enough for the front of the house. Each has a thermometer/pen pocket. Jacket has a drop shoulder design, 3/4 sleeves, come double-breasted with Mandarin collar, and are available in additional sizes.
Show More Close
 

Technical Specifications

Item # 12V983
Mfr. Model # J134MT-M
UNSPSC #53102704
Shipping Weight 1.0 lbs
Country of Origin China *
Item Unisex Crew Jacket
Style 3/4 Sleeve
Fabric Poly-Cotton Blend
Collar Mandarin
Number of Pockets 1
Buttons (8) Black Flat Plastic
Size M
Color Green
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms