This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CHEF REVIVAL 

    17" x 34" 4-Way Apron, White, One Size Fits All

  • Item # 12W054
  • Mfr. Model # 603FW
17" x 34" 4-Way Apron, White, One Size Fits All

Product Details

Chef RevivalĀ® 4-way apron refolds for a clean surface to get you through the work day cleanly and efficiently.
Show More Close
 

Technical Specifications

Item # 12W054
Mfr. Model # 603FW
UNSPSC #53102704
Shipping Weight 0.5 lbs
Country of Origin Pakistan *
Item 4-Way Apron
Fabric Poly-Cotton Blend
Size One Size Fits All
Color White
Length 17"
Width 34"
Ties Cloth
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions