Check Availability
  • CHEF PROFESSIONAL SERIES 

    Pepper Mill and Salt Shaker, Wood, Walnut

  • Item # 14F235
  • Mfr. Model # 4100
Pepper Mill and Salt Shaker, Wood, Walnut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14F235
Mfr. Model # 4100
UNSPSC #52152013
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Pepper Mill and Salt Shaker
Type Capstan Style
Height (In.) 4-1/8
Width (In.) 4
Depth (In.) 2
Top Dia. (In.) 2
Base Dia. (In.) 2
Color Walnut
Material Wood
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In