Check Availability
  • CHEF PROFESSIONAL SERIES 

    Pepper Mill, Wood, Cafe Brown

  • Item # 14F244
  • Mfr. Model # 17880
Pepper Mill, Wood, Cafe Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14F244
Mfr. Model # 17880
UNSPSC #52152013
Shipping Weight 1.9 lbs
Country of Origin Taiwan *
Item Pepper Mill
Type Pueblo Style
Height (In.) 16-1/2
Width (In.) 2-7/8
Depth (In.) 2-7/8
Top Dia. (In.) 2-7/8
Base Dia. (In.) 2.88
Color Cafe Brown
Material Wood
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In