Check Availability
  • CHEF PROFESSIONAL SERIES 

    Pepper Mill, Wood, Walnut

  • Item # 14F236
  • Mfr. Model # 8150
Pepper Mill, Wood, Walnut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14F236
Mfr. Model # 8150
UNSPSC #52152013
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Pepper Mill
Type Windsor Style
Height (In.) 8
Width (In.) 2-1/2
Depth (In.) 2-1/2
Top Dia. (In.) 2-1/2
Base Dia. (In.) 2.5
Color Walnut
Material Wood
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In