Check Availability
  • CHEF PROFESSIONAL SERIES 

    Pepper Mill, Wood, Ebony

  • Item # 14F234
  • Mfr. Model # 10151
Pepper Mill, Wood, Ebony
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14F234
Mfr. Model # 10151
UNSPSC #52152013
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Pepper Mill
Type Imperial Style
Height (In.) 10-1/2
Width (In.) 2-3/8
Depth (In.) 2-3/8
Top Dia. (In.) 2-3/8
Base Dia. (In.) 2.38
Color Ebony
Material Wood
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In