Check Availability
Pepper Mill, Wood, Walnut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14F232
Mfr. Model # 12100
UNSPSC #52152013
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Pepper Mill
Type President Style
Height (In.) 12
Width (In.) 2-1/2
Depth (In.) 2-1/2
Top Dia. (In.) 2-1/2
Base Dia. (In.) 2.5
Color Walnut
Material Wood
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In