Check Availability
  • CHEF PROFESSIONAL SERIES 

    Pepper Mill, Wood, Walnut

  • Item # 14F231
  • Mfr. Model # 18100
Pepper Mill, Wood, Walnut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14F231
Mfr. Model # 18100
UNSPSC #52152013
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Pepper Mill
Type Monarch Style
Height (In.) 18
Width (In.) 2-7/8
Depth (In.) 2-7/8
Top Dia. (In.) 2-7/8
Base Dia. (In.) 2.88
Color Walnut
Material Wood
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In