Check Availability
  • CHECKERS INDUSTRIAL PROD INC 

    Ground Protection Mat, Medium Duty, 6 ft. L, 3 ft. 9" W, Load Capacity: 100,000 lb., White

  • Item # 48JP62
  • Mfr. Model # N4572HDS
Ground Protection Mat, Medium Duty, 6 ft. L, 3 ft. 9" W, Load Capacity: 100,000 lb., White
Qty
  • Web Price
    $735.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JP62
Mfr. Model # N4572HDS
UNSPSC #46182104
Shipping Weight 74.0 lbs
Country of Origin USA *
Ground Traffic Level Medium Duty
Mat Length 6 ft.
Mat Width 3 ft. 9"
Load Capacity 100,000 lb.
Mat Surface Pattern Dual-Sided Tread
Mat Thickness 13/32"
Mat Connection Style Linked
Mat Color White
Color White
Thickness 13/32"
Material Composite Fiberglass
Weight 74 lb.
Item Ground Protection Mat
* This product's country of origin is subject to change

Welcome Sign In