Check Availability
  • CHECKERS INDUSTRIAL PROD INC 

    Ground Protection Mat, Medium Duty, 8 ft. L, 4 ft. W, Load Capacity: 240,000 lb., Black

  • Item # 48JP50
  • Mfr. Model # VM48
Ground Protection Mat, Medium Duty, 8 ft. L, 4 ft. W, Load Capacity: 240,000 lb., Black
Qty
  • Web Price
    $330.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JP50
Mfr. Model # VM48
UNSPSC #46182104
Shipping Weight 86.0 lbs
Country of Origin USA *
Ground Traffic Level Medium Duty
Mat Length 8 ft.
Mat Width 4 ft.
Load Capacity 240,000 lb.
Mat Surface Pattern Dual-Sided Tread
Mat Thickness 1/2"
Mat Connection Style Linked
Mat Color Black
Color Black
Thickness 1/2"
Material High Density Polyethylene
Weight 86 lb.
Item Ground Protection Mat
* This product's country of origin is subject to change

Welcome Sign In