Check Availability
  • CHECKERS INDUSTRIAL PROD INC 

    8 ft. Fiber Glass Warning Whip

  • Item # 16D803
  • Mfr. Model # FS8L-SPQD-O
8 ft. Fiber Glass Warning Whip Warning Whip,8 ft.,Includes Flag Warning Whip,8 ft.,Includes Flag Warning Whip,8 ft.,Includes Flag Warning Whip,8 ft.,Includes Flag
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Checkers® high-visibility unlighted warning whip alerts other vehicles to your presence, to help prevent accidents. It's made with premium fiberglass resin for high visibility and durability no matter what the weather or work environment. The Day Bright™ fluorescent flag helps people spot equipment, vehicles, or important locations at the jobsite. The integrated lamp socket lets you add your desired light, sold separately.
Show More Close
 

Technical Specifications

Item # 16D803
Mfr. Model # FS8L-SPQD-O
UNSPSC #55121715
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Warning Whip
Overall Height 8 ft.
Flag Height 11"
Flag Width 12"
Material Fiber Glass
Includes Split Pole, Lamp Socket
Base Type - Warning Whips Male Quick Disconnect Mounting Base
* This product's country of origin is subject to change

Compliance and Restrictions