Check Availability
  • CHECKERS INDUSTRIAL PROD INC 

    10 ft. Fiber Glass Warning Whip with Reflective X Flag

  • Item # 16D776
  • Mfr. Model # FS10X-QD-O
10 ft. Fiber Glass Warning Whip with Reflective X Flag Warning Whip,10 ft.,Includes Flag Warning Whip,10 ft.,Includes Flag Warning Whip,10 ft.,Includes Flag Warning Whip,10 ft.,Includes Flag
Qty
  • Web Price
    $66.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Checkers® high-visibility warning whip alerts other vehicles to your presence, to help prevent accidents. It's made with premium fiberglass resin for high visibility and durability no matter what the weather or work environment. The Day Bright™ fluorescent flag with 3M™ Scotchlite™ reflective X helps people spot equipment, vehicles, or important locations at the jobsite.
Show More Close
 

Technical Specifications

Item # 16D776
Mfr. Model # FS10X-QD-O
UNSPSC #55121715
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Warning Whip with Reflective X Flag
Overall Height 10 ft.
Flag Height 11"
Flag Width 12"
Material Fiber Glass
Base Type - Warning Whips Quick Disconnect Rod Base
* This product's country of origin is subject to change

Compliance and Restrictions