Check Availability
  • CHECKERS 

    Drop Over 2-Channel Modular Hose Bridge, Black, Orange, 36"

  • Item # 5MKK4
  • Mfr. Model # CL2X150-5GD
Drop Over 2-Channel Modular Hose Bridge, Black, Orange, 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The GUARD DOGĀ® modular hose bridge is ideal for protecting cables and hose lines from vehicle traffic. Drop-over hose bridge has a 1-1/2"W x 1-1/2"H channel. All-weather polyurethane construction. 1-1/2" maximum cable diameter.
Show More Close
 

Technical Specifications

Item # 5MKK4
Mfr. Model # CL2X150-5GD
UNSPSC #24141510
Catalog Page 399
Shipping Weight 20.95 lbs
Country of Origin USA *
Item Modular Hose Bridge
Style Drop Over
Material Polyurethane
Connection Style Dog Bone
Number of Channels 2
Cable Protection System Components Color Black, Orange
Cable Protection System Components Length 36"
Width 13"
Height 2"
Channel Width 1-1/2"
Channel Height 1-1/2"
Load Capacity 10,500 lb.
Cable Protection System Component Item Modular Hose Bridge
For Use With Optional Expandable System for 5-channel Guard Dog. This is a Bridge for two 5MKJ8
Max. Cable Dia. 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms