Check Availability
  • CHATILLON & SONS 

    5000 lb. Capacity Crane Scale, +/- 0.5% Scale Accuracy, 20 lb. Scale Graduations

  • Item # 5A359
  • Mfr. Model # WT12-05000-EH
5000 lb. Capacity Crane Scale, +/- 0.5% Scale Accuracy, 20 lb. Scale Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5A359
Mfr. Model # WT12-05000-EH
UNSPSC #41111507
Shipping Weight 18.4 lbs
Country of Origin USA *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 5000 lb.
Remote Control/Display No Remote Control or Remote Display
Scale Accuracy +/- 0.5%
Scale Display Analog Dial
Housing Material Aluminum
Scale Graduations 20 lb.
Weighing Units lb.
Overall Height 19-13/16"
Temp. Range -50 Degrees to 140 Degrees F
Includes Eye Hook, Swivel Hook Or Swivel Shackle
Digital/Mechanical Mechanical
Overall Length 13-1/4"
Overall Width 4-9/16"
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.