Check Availability
  • CHATILLON & SONS 

    330 lb. Capacity Crane Scale, +/- 0.2% Scale Accuracy, 50g/0.1 lb. Scale Graduations

  • Item # 5WCK7
  • Mfr. Model # CDR-330-N
330 lb. Capacity Crane Scale, +/- 0.2% Scale Accuracy, 50g/0.1 lb. Scale Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5WCK7
Mfr. Model # CDR-330-N
UNSPSC #41111507
Shipping Weight 9.15 lbs
Country of Origin China *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 330 lb.
Remote Control/Display Wireless Remote Control
Scale Accuracy +/- 0.2%
Scale Display LCD
Housing Material Plastic
Scale Graduations 50g/0.1 lb.
Weighing Units g, lb.
Overall Height 15-3/8"
Temp. Range 32 Degrees to 104 Degrees F
Power Source 6V Rechargeable Battery
Finish Smooth
Includes Hook, Loop, Charger, Remote Controller, Power Adapter And User Guide
Basic Hook Material Steel
Hook Opening 1-3/64"
Digital/Mechanical Digital
Overall Length 15-3/8"
Overall Width 6-3/8"
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.