Check Availability
  • CHATILLON & SONS 

    2200 lb. Capacity Crane Scale, +/- 0.2% Scale Accuracy, 0.2kg/0.5 lb. Scale Graduations

  • Item # 5WCL1
  • Mfr. Model # CMA-2200-N
2200 lb. Capacity Crane Scale, +/- 0.2% Scale Accuracy, 0.2kg/0.5 lb. Scale Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5WCL1
Mfr. Model # CMA-2200-N
UNSPSC #41111507
Shipping Weight 32.4 lbs
Country of Origin China *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 2200 lb.
Remote Control/Display Wireless Remote Control
Scale Accuracy +/- 0.2%
Scale Display LED
Housing Material Aluminum
Scale Graduations 0.2kg/0.5 lb.
Weighing Units kg, lb.
Overall Height 24"
Temp. Range 32 Degrees to 104 Degrees F
Power Source Rechargeable Battery
Finish Painted
Includes Hook, Loop, Charger, Remote Controller, Power Adapter And User Guide
Basic Hook Material Steel
Hook Opening 1-31/32"
Digital/Mechanical Digital
Overall Length 24"
Overall Width 10-5/8"
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.