Check Availability
  • CHATHAM 

    Twin 100% Polyester Mattress Pad

  • Item # 15V645
  • Mfr. Model # Tough One Mattress Pad
Twin 100% Polyester Mattress Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Soft, comfortable 100% polyester pad fits snugly on mattresses up to 14"D.
Show More Close
 

Technical Specifications

Item # 15V645
Mfr. Model # Tough One Mattress Pad
UNSPSC #52121506
Catalog Page 1468
Shipping Weight 15.0 lbs
Country of Origin China *
Item Mattress Pad
Size Twin
Length 39"
Width 75"
Protects Mattress
Fabric 100% Polyester
Washing Instructions Machine Wash and Dry Per Care Label
* This product's country of origin is subject to change

Compliance and Restrictions