Check Availability
  • CHATHAM 

    Full Long 100% Polyester Mattress Pad

  • Item # 15V648
  • Mfr. Model # Tough One Mattress Pad
Full Long 100% Polyester Mattress Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Soft, comfortable 100% polyester pad fits snugly on mattresses up to 14"D.
Show More Close
 

Technical Specifications

Item # 15V648
Mfr. Model # Tough One Mattress Pad
UNSPSC #52121506
Catalog Page 1468
Shipping Weight 21.75 lbs
Country of Origin China *
Item Mattress Pad
Size Full Long
Length 54"
Width 80"
Protects Mattress
Fabric 100% Polyester
Washing Instructions Machine Wash and Dry Per Care Label
* This product's country of origin is subject to change

Compliance and Restrictions