Check Availability
  • CHASE 

    Two-Ply Belting Swinging Door, Forest Green; Number of Doors: 2, 5 ft.W x 8 ft.H

  • Item # 12P287
  • Mfr. Model # AIR3006096
Two-Ply Belting Swinging Door, Forest Green; Number of Doors: 2, 5 ft.W x 8 ft.H Swinging Door,8 x 5 ft,Forest Green,PR
Qty
  • Web Price
    $2,784.00 / pair
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12P287
Mfr. Model # AIR3006096
UNSPSC #30171511
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Swinging Door
Door Height 8 ft.
Door Width 5 ft.
Door Color Forest Green
Swinging Door Material Two-Ply Belting
Number of Doors 2
Window Height 14"
Window Width 15"
Bumpers Included No
Door Seals Included Yes
Opening Height 8 ft.
Opening Width 5 ft.
Window Color Clear
Window Material Vinyl
Hinges Left and Right Jamb
Includes 48" High USDA Accepted Textured Vinyl Impact Plates, Mounting Hardware
Standards USDA
Window Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions