Check Availability
  • CHASE 

    Aluminum Swinging Door, Silver; Number of Doors: 1, 3 ft.W x 8 ft.H

  • Item # 12A737
  • Mfr. Model # SD20003696
Aluminum Swinging Door, Silver; Number of Doors: 1, 3 ft.W x 8 ft.H Swinging Door,8 x 3 ft,Aluminum
Qty
  • Web Price
    $648.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-open door weighs less than an impact door, making it ideal for light-duty applications where cost and aesthetic appeal are considerations. The window is set in black rubber molding.
Show More Close
 

Technical Specifications

Item # 12A737
Mfr. Model # SD20003696
UNSPSC #30171511
Catalog Page 1122
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Swinging Door
Door Height 8 ft.
Door Width 3 ft.
Door Color Silver
Swinging Door Material Aluminum
Finish Satin Anodized
Number of Doors 1
Window Height 14"
Window Width 9"
Bumpers Included No
Door Seals Included No
Opening Height 8 ft.
Opening Width 3 ft.
Window Color Clear
Window Material Acrylic
Hinges Left and Right Jamb
Includes Mounting Hardware
Standards USDA
Window Included Yes
* This product's country of origin is subject to change

Welcome Sign In