Check Availability
  • CHASE 

    ABS Swinging Door, Medium Brown; Number of Doors: 1, 2 ft. 6"W x 7 ft.H

  • Item # 39K684
  • Mfr. Model # PRO300S3084MBR
ABS Swinging Door, Medium Brown; Number of Doors: 1, 2 ft. 6"W x 7 ft.H
Qty
  • Web Price
    $1,497.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wood Core Traffic Door
Designed to facilitate the flow of traffic through visual separation, sound attenuation, and thermal separation. Constructed to comply with all USDA sanitation requirement.
Show More Close
 

Technical Specifications

Item # 39K684
Mfr. Model # PRO300S3084MBR
UNSPSC #30171511
Shipping Weight 93.0 lbs
Country of Origin USA *
Item Swinging Door
Door Height 7 ft.
Door Width 2 ft. 6"
Door Color Medium Brown
Swinging Door Material ABS
Finish Textured
Door Thickness 3/4"
Number of Doors 1
Window Height 16"
Window Width 10"
Bumpers Included Yes
Door Seals Included Yes
Opening Height 7 ft.
Opening Width 2 ft. 6"
Window Color Clear
Window Material Polycarbonate
Hinges Left and Right Jamb
Includes 24" Spring Bumpers, Mounting Hardware
Standards NSF and USDA
Swinging Door Core Material Hardwood
Window Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions