Check Availability
  • CHANNELLOCK 

    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 4-1/4"

  • Item # 3WDG9
  • Mfr. Model # 463
V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 4-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Show More Close
 

Technical Specifications

Item # 3WDG9
Mfr. Model # 463
UNSPSC #27112112
Catalog Page 840
Shipping Weight 2.6 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style V-Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 4-1/4"
Jaw Length 2-9/16"
Overall Length 16-1/2"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 8
Material Steel
Finish Polished
Features Channel Lock Blue(R) Grips for Comfort, Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, V-Jaws Give You More Points Of Contact On Round Stock and Tubing, Permalock(R) Fastener Eliminates Nut and Bolt Failure
Standards ANSI B107.23
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.