Check Availability
  • CHANNELLOCK 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1-1/2"

  • Item # 4CR37
  • Mfr. Model # 420
Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The undercut tongue-and-groove design and GripLock® jaws help prevent workpieces from slipping, even when working on odd-shaped pieces. Corrosion-resistant hardened steel with comfortable cushion grip.
Show More Close
 

Technical Specifications

Item # 4CR37
Mfr. Model # 420
UNSPSC #27112112
Catalog Page 840
Shipping Weight 0.9 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 1-1/2"
Jaw Length 1"
Overall Length 9-1/2"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 5
Material Steel
Finish Polished
Features Channel Lock Blue(R) Grips for Comfort, Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure
Standards ANSI B107.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms