Check Availability
  • CHANNELLOCK 

    Straight Jaw Tongue and Groove Tongue and Groove Pliers, Cushion Grip Handle, Max. Jaw Opening: 2"

  • Item # 3ZZT8
  • Mfr. Model # 430CB
Straight Jaw Tongue and Groove Tongue and Groove Pliers, Cushion Grip Handle, Max. Jaw Opening: 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features undercut, tongue-and-groove design to assure strong, no-slip jaw action. Pliers also feature laser heat-treated right-angle teeth for greater durability. The GripLock® jaw design accommodates many shapes.


• Hardened steel
• Corrosion resistant
Show More Close
 

Technical Specifications

Item # 3ZZT8
Mfr. Model # 430CB
UNSPSC #27112112
Catalog Page 840
Shipping Weight 1.0 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Tongue and Groove
Max. Jaw Opening 2"
Jaw Length 1-3/8"
Overall Length 10"
Handle Type Cushion Grip
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 7
Material Steel
Finish Polished
Features Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Code Blue(R) Grips Are Designed for Durability and Comfort, Permalock(R) Fastener Eliminates Nut and Bolt Failure
Standards ANSI B107.23
* This product's country of origin is subject to change

Welcome Sign In