Check Availability
  • CHANNELLOCK 

    Straight Jaw Tongue and Groove Tongue and Groove Pliers, Cushion Grip Handle

  • Item # 3UVN8
  • Mfr. Model # 421CB
Straight Jaw Tongue and Groove Tongue and Groove Pliers, Cushion Grip Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Channellock® tongue-and-groove pliers feature an undercut design to help provide strong, no-slip jaw action. The right-angle teeth are laser heat-treated for greater durability. GripLock® jaw design accommodates many shapes.
Show More Close
 

Technical Specifications

Item # 3UVN8
Mfr. Model # 421CB
UNSPSC #27112112
Catalog Page 840
Shipping Weight 0.9 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Tongue and Groove
Max. Jaw Opening 1-1/2"
Jaw Length 1-1/8"
Overall Length 9-1/2"
Handle Type Cushion Grip
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 5
Material Steel
Finish Polished
Features Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Patented Safe-T-Stop(R) Feature Prevents Finger Pinch, Code Blue(R) Grips Are Designed for Durability and Comfort, Permalock(R) Fastener Eliminates Nut and Bolt Failure
Standards ANSI B107.23
* This product's country of origin is subject to change

Welcome Sign In