Check Availability
  • CHANNELLOCK 

    Straight Jaw Tongue and Groove Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1-1/2"

  • Item # 10N541
  • Mfr. Model # 428
Straight Jaw Tongue and Groove Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features undercut, tongue-and-groove design to assure strong, no-slip jaw action. Pliers also feature laser heat-treated right-angle teeth for greater durability. The GripLock® jaw design accommodates many shapes.


• Hardened steel
• Corrosion resistant
Show More Close
 

Technical Specifications

Item # 10N541
Mfr. Model # 428
UNSPSC #27112113
Catalog Page 840
Shipping Weight 0.71 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Tongue and Groove
Max. Jaw Opening 1-1/2"
Jaw Length 1-1/8"
Overall Length 8"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 4
Material Steel
Finish Polished
Features Channellock Blue(R) Grips for Comfort, Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Patented Safe-T-Stop(R) Feature Prevents Finger Pinch, Permalock(R) Fastener Eliminates Nut and Bolt Failure
Standards ANSI B107.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms