Check Availability
Rescue Tool, 6-in1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hardened tool steel punch shatters safety glass. Aggressive cross-hatch teeth can twist and pull most materials. Laser heat-treated cutting edges cut wires and cables easily. Pry bar can help to force open windows and doors. Slot for shutting off standard gas safety valves. Spanner wrench tightens and loosens up to 6" hose couplings.
Show More Close
 

Technical Specifications

Item # 3UWC2
Mfr. Model # 88 6-IN-1
UNSPSC #42172009
Shipping Weight 1.82 lbs
Country of Origin USA *
Item Rescue Tool w/Plier Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In