Check Availability
  • CHANNELLOCK 

    Nutbuster® Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2"

  • Item # 4CR36
  • Mfr. Model # 414
Nutbuster® Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Channellock®
Undercut tongue-and-groove design assures strong no-slip jaw action. Laser heat-treated right-angle teeth for greater durability. GripLock® jaw design accommodates many shapes. Nutbuster™ pliers are self-locking. Permalock® fastener eliminates nut and bolt failures.
Show More Close
 

Technical Specifications

Item # 4CR36
Mfr. Model # 414
UNSPSC #27112112
Catalog Page 840
Shipping Weight 2.5 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Nutbuster(R)
Adjustment Type Groove Joint
Max. Jaw Opening 2"
Jaw Length 1-1/2"
Overall Length 13-1/2"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 6
Material Steel
Finish Polished
Features Channel Lock Blue(R) Grips for Comfort, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Self Gripping Parrot Nose Design Ideal for Round Surfaces
Standards ANSI B107.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms