Check Availability
  • CHANNELLOCK 

    Nutbuster® Tongue and Groove Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1-1/8"

  • Item # 4CR35
  • Mfr. Model # 410
Nutbuster® Tongue and Groove Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1-1/8" Tongue and Groove Plier,9-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Channellock®
Undercut tongue-and-groove design assures strong no-slip jaw action. Laser heat-treated right-angle teeth for greater durability. GripLock® jaw design accommodates many shapes. Nutbuster™ pliers are self-locking. Permalock® fastener eliminates nut and bolt failures.
Show More Close
 

Technical Specifications

Item # 4CR35
Mfr. Model # 410
UNSPSC #27112112
Catalog Page 840
Shipping Weight 1.1 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Nutbuster(R)
Adjustment Type Tongue and Groove
Max. Jaw Opening 1-1/8"
Jaw Length 1"
Overall Length 9-1/2"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 4
Material Steel
Finish Polished
Features Channellock Blue(R) Grips for Comfort, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Self Gripping Parrot Nose Design Ideal for Round Surfaces
Standards ANSI B107.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In