Check Availability
  • CHANNELLOCK 

    Long Nose Welding Pliers, Ergonomic Handle, Jaw Length: 2-23/32", Jaw Width: 1-1/2"

  • Item # 38GU12
  • Mfr. Model # 360CB
Long Nose Welding Pliers, Ergonomic Handle, Jaw Length: 2-23/32", Jaw Width: 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

9" Welders Pliers from Channellock® provide strength and reliability on and off the job site. Code Blue® Grips provide durability and comfort. Pliers feature groove nose design for superior spatter. XLT™ Xtreme Leverage Technology means considerably less force required to cut than traditional high leverage. High-carbon steel offers superior performance on the job and specially coated for ultimate rust prevention. Laser heat-treated cutting edges last longer.

• Hammer feature
• Spring loaded
• Easy tip installation and removal
Show More Close
 

Technical Specifications

Item # 38GU12
Mfr. Model # 360CB
UNSPSC #27112108
Catalog Page 839
Shipping Weight 0.8 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Welding Pliers
Item Welding Plier
Plier Jaw Style Long Nose
Jaw Length 2-23/32"
Jaw Width 1-1/2"
Max. Jaw Opening 1-1/8"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 9"
Tip Width 29/64"
Nose Type Groove
Material Steel
Cutting Capacity/Material 15/32" to 29/32" Hard Wire and Medium Hard Wire, 5/32" Soft Wire
Handle Color Blue/Red
Spring Return Yes
Standards ASME B107
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms