Check Availability
  • CHANNELLOCK 

    Locknut Pliers, Ergonomic Handle, Jaw Length: 2-3/8", Jaw Width: 59/64", Max. Jaw Opening: 1-1/2"

  • Item # 1YHL8
  • Mfr. Model # 960
Locknut Pliers, Ergonomic Handle, Jaw Length: 2-3/8", Jaw Width: 59/64", Max. Jaw Opening: 1-1/2" Locknut Plier,8-1/2" L,2-3/8" Jaw L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1YHL8
Mfr. Model # 960
UNSPSC #27112115
Catalog Page 839
Shipping Weight 0.33 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Locknut Pliers
Item Locknut Plier
Jaw Length 2-3/8"
Jaw Width 59/64"
Max. Jaw Opening 1-1/2"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 8-1/2"
Tip Width 1/8"
Nose Type Spanner
Material Steel
Handle Color Blue
Spring Return No
Features Fits 1/2" to 1-1/2" Electrical Locknuts
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms