Check Availability
  • CHANNELLOCK 

    Convertible Retaining Ring Pliers, For Bore Dia.: 3/8" to 2", Tip Angle: 0°, 90°

  • Item # 3WDW5
  • Mfr. Model # 927
Convertible Retaining Ring Pliers, For Bore Dia.: 3/8" to 2", Tip Angle: 0°, 90° Retaining Ring Plier,Convertible Retaining Ring Plier,Convertible
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 3WDW5
Mfr. Model # 927
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.55 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Convertible
For Bore Dia. 3/8" to 2"
Tip Dia. 0.036", 0.47", 0.070", 0.036", 0.047"
Tip Angle 0 Degrees , 90 Degrees
For Shaft Dia. 1/4" to 2"
Tip Type Replaceable
Overall Length 8"
Spring Return Yes
Number of Pieces 1
Material Alloy Steel
Handle Color Blue
Handle Design Plastic Coated
Standards ASME B107.500-210 or B107.19
Includes (5) Pairs of Color Coded Interchangeable Tips
* This product's country of origin is subject to change

Compliance and Restrictions