Check Availability
  • CHANNELLOCK 

    Convertible Retaining Ring Pliers, For Bore Dia.: 1/4" to 1", Tip Angle: 0°, 90°

  • Item # 38GU16
  • Mfr. Model # 926
Convertible Retaining Ring Pliers, For Bore Dia.: 1/4" to 1", Tip Angle: 0°, 90°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 38GU16
Mfr. Model # 926
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.35 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Convertible
For Bore Dia. 1/4" to 1"
Tip Dia. 0.023", 0.036", 0.047"
Tip Angle 0 Degrees , 90 Degrees
For Shaft Dia. 1/8" to 1"
Tip Type Replaceable
Overall Length 6-1/4"
Spring Return Yes
Number of Pieces 6
Material Alloy Steel
Handle Color Blue
Handle Design Ergonomic
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions