Check Availability
  • CHAMPION SPORTS 

    Outdoor Water Resistant Pro Rubber Football

  • Item # 45NM09
  • Mfr. Model # RFB1
Outdoor Water Resistant Pro Rubber Football
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When having fun is the task at hand, let this game ball from Champion Sports give you the edge you need to win.

• Suitable for competitive play
• Practice in gyms or rec centers
Show More Close
 

Technical Specifications

Item # 45NM09
Mfr. Model # RFB1
UNSPSC #49161504
Catalog Page 1478
Shipping Weight 0.94 lbs
Country of Origin China *
Item Football
Size 11.5
Material Water Resistant Pro Rubber
Indoor/Outdoor Outdoor
Meets High School and NCAA Specifications
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.