Check Availability
  • CHAMPION SPORTS 

    Flexton Silpower Exercise Ball, 61" to 66", Gray

  • Item # 45NM24
  • Mfr. Model # BRT53
Flexton Silpower Exercise Ball, 61" to 66", Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Exercise ball is used for strength and core training.
Show More Close
 

Technical Specifications

Item # 45NM24
Mfr. Model # BRT53
UNSPSC #49201514
Shipping Weight 1.92 lbs
Country of Origin Italy *
Item Exercise Ball
For User Height 61" to 66"
Color Gray
Diameter 53cm
Material Flexton Silpower
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.